Zoro Homepage

CHEMICAL PHENYLRSN OXIDE 0.005N 4L

  • Mfr # LC183404

  • Zoro # G903615766


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Special Information
For Dissolved Oxygen
CAS Number
637-03-6
Chemical Grade
Lab
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC183404
Zoro #
G903615766
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Phenylarsine Oxide, 0.005N (0.0025M)
Chemical Container Type
Bottle
Special Information
For Dissolved Oxygen
CAS Number
637-03-6
Chemical Grade
Lab
Concentration
0.005N (0.0025M)
Shelf Life
12 mo
Chemical Container Material
Amber Glass
Standards
ASTM D888-05 A
Calibration Certificate
NIST
Chemical Formula
C6H5AsO
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT

Description

Phenylarsine Oxide, 0.005N (0.0025M), Concentration 0.005N (0.0025M), CAS Number 637-03-6, Chemical Formula C6H5AsO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D888-05 A, Special Information For Dissolved Oxygen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.