Zoro Homepage

CHEMICAL PHENYLRSN OXIDE .00564N 500

  • Mfr # LC183601

  • Zoro # G106002486


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Shelf Life
12 mo
Chemical Formula
C6H5AsO
Chemical Container Material
Amber Glass
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC183601
Zoro #
G106002486
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Item
Phenylarsine Oxide
Shelf Life
12 mo
Chemical Formula
C6H5AsO
Chemical Container Material
Amber Glass
CAS Number
1310-73-2, 637-03-6, 7732-18-5
Concentration
0.00564 N (0.00282 M)
Standards
APHA 4500-Cl C,D, 4500-ClO2 C,E, 4500-I C, ASTM D1, Traceable to NIST
Product Type
Phenylarsine Oxide
APHA
4500-Cl C,D, 4500-ClO2 C,E, 4500-I C
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Container Type
Bottle
Application
Titration
Volume
500 mL
Form
Liquid
REMOVE - Previous PI Node
P
Features
1 mL = 0.2 mg Cl
Container Material
Amber Glass
Quantity
500

Description

Phenylarsine Oxide, Concentration 0.00564 N (0.00282 M), CAS Number 1310-73-2, 637-03-6, 7732-18-5, Chemical Formula C6H5AsO, APHA 4500-Cl C,D, 4500-ClO2 C,E, 4500-I C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.