Zoro Homepage

CHEMICAL PHNYLRSN OXIDE 0.00564N 4L

  • Mfr # LC183604

  • Zoro # G003615987


product price: $306.99
/ea
Free Shipping & Returns

Key Features

CAS Number
637-03-6
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Concentration
0.00564N (0.00282M)
Standards
ASTM D1253-03
Chemical Formula
C6H5AsO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC183604
Zoro #
G003615987
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Phenylarsine Oxide, 0.00564N (0.00282M)
CAS Number
637-03-6
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Concentration
0.00564N (0.00282M)
Standards
ASTM D1253-03
Chemical Formula
C6H5AsO
Shelf Life
12 mo
Calibration Certificate
NIST
APHA
4500-Cl C,D, 4500-ClO2 C,E, 4500-I C
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass

Description

Phenylarsine Oxide, 0.00564N (0.00282M), Concentration 0.00564N (0.00282M), CAS Number 637-03-6, Chemical Formula C6H5AsO, APHA 4500-Cl C,D, 4500-ClO2 C,E, 4500-I C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D1253-03

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.