Zoro Homepage

CHEMICAL PHNYLRSN OXIDE 0.025N 1L

  • Mfr # LC183802

  • Zoro # G203616647


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Amber Glass
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Formula
C6H5AsO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC183802
Zoro #
G203616647
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Amber Glass
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Formula
C6H5AsO
Chemical Container Type
Bottle
Item
Phenylarsine Oxide, 0.025N (0.0125M)
CAS Number
637-03-6
Shelf Life
12 mo
Concentration
0.025N (0.0125M)
Standards
ASTM D888-05 A, D888-87 B

Description

Phenylarsine Oxide, 0.025N (0.0125M), Concentration 0.025N (0.0125M), CAS Number 637-03-6, Chemical Formula C6H5AsO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D888-05 A, D888-87 B

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.