Zoro Homepage

CHEMICAL PHOSPHATE BUFFER - CYND 500ML

  • Mfr # LC185501

  • Zoro # G403615297


product price: $42.39
/ea

Key Features

Product Type
Phosphate Buffer - pH 4.1 for Cyanide
Special Information
For Cyanide, Refrigerate
Chemical Container Size
500 mL
Chemical Container Material
Plastic
APHA
4500-CN H,J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC185501
Zoro #
G403615297
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Product Type
Phosphate Buffer - pH 4.1 for Cyanide
Item
Phosphate Buffer - pH 4.1 for Cyanide
Special Information
For Cyanide, Refrigerate
Chemical Container Material
Plastic
APHA
4500-CN H,J
Concentration
pH 4.1
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
12 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Form
Liquid
Features
For Cyanide
Container Type
Bottle
Volume
500 mL
REMOVE - Previous PI Node
P
Standards
APHA 4500-CN¿ H,J, Traceable to NIST
CAS Number
7558-80-7, 7732-18-5
Quantity
500

Description

Phosphate Buffer - pH 4.1 for Cyanide, Concentration pH 4.1, CAS Number 7558-80-7, 7732-18-5, APHA 4500-CN H,J, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-CN� H,J, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.