CHEMICAL PHOSPHATE BUFFER FOR CYND 1L
Mfr # LC185502
Zoro # G403615952
product price: $74.79
/eaKey Features
Special Information
For Cyanide, Refrigerate
Chemical Container Type
Bottle
APHA
4500-CN H,J
Product Type
Phosphate Buffer - pH 4.1 for Cyanide
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC185502
Zoro #
G403615952
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Special Information
For Cyanide, Refrigerate
Item
Phosphate Buffer - pH 4.1 for Cyanide
Chemical Container Type
Bottle
APHA
4500-CN H,J
Product Type
Phosphate Buffer - pH 4.1 for Cyanide
Chemical Container Material
Plastic
Concentration
pH 4.1
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
Container Type
Bottle
Form
Liquid
Volume
1 L
Container Material
Plastic
REMOVE - Previous PI Node
P
Features
For Cyanide
Quantity
1
CAS Number
7558-80-7, 7732-18-5
Standards
APHA 4500-CN¿ H,J, Traceable to NIST
Description
Phosphate Buffer - pH 4.1 for Cyanide, Concentration pH 4.1, CAS Number 7558-80-7, 7732-18-5, APHA 4500-CN H,J, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-CN� H,J, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.