Zoro Homepage

CHEMICAL PHOSPHATE BUFFER PH 7.2 1L

  • Mfr # LC185002

  • Zoro # G506002567


product price: $41.79
/ea

Key Features

APHA
5210 B
Chemical Container Size
1 L
Concentration
pH 7.2
Shelf Life
24 mo
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC185002
Zoro #
G506002567
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

APHA
5210 B
Item
Phosphate Buffer - pH 7.2 for BOD
Concentration
pH 7.2
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Special Information
For BOD
Calibration Certificate
NIST
Product Type
Phosphate Buffer - pH 7.2 for BOD
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
APHA 5210 B, Traceable to NIST
REMOVE - Previous PI Node
P
Quantity
1
Features
For Biochemical Oxygen Demand (BOD)
CAS Number
7558-79-4, 7732-18-5
Volume
1 L
Container Type
Bottle
Container Material
Plastic
Form
Liquid

Description

Phosphate Buffer - pH 7.2 for BOD, Concentration pH 7.2, CAS Number 7558-79-4, 7732-18-5, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.