CHEMICAL PHOSPHATE BUFFER PH 7.2 4L
Mfr # LC185004
Zoro # G603616094
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
pH 7.2
Special Information
For BOD
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC185004
Zoro #
G603616094
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
pH 7.2
Item
Phosphate Buffer - pH 7.2 for BOD
Special Information
For BOD
Chemical Container Material
Plastic
Chemical Grade
Lab
Product Type
Phosphate Buffer - pH 7.2 for BOD
Calibration Certificate
NIST
Shelf Life
24 mo
APHA
5210 B
Container Type
Bottle
Quantity
1
Features
For Biochemical Oxygen Demand (BOD)
Container Material
Plastic
REMOVE - Previous PI Node
P
Volume
4 L
Standards
APHA 5210 B, Traceable to NIST
CAS Number
7558-79-4, 7732-18-5
Form
Liquid
Description
Phosphate Buffer - pH 7.2 for BOD, Concentration pH 7.2, CAS Number 7558-79-4, 7732-18-5, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.