CHEMICAL PHOSPHATE BUFFER PH 7.2 500ML
Mfr # LC185001
Zoro # G906002433
product price: $25.89
/eaKey Features
Chemical Grade
Lab
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Special Information
For BOD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC185001
Zoro #
G906002433
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
Lab
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Special Information
For BOD
Product Type
Phosphate Buffer - pH 7.2 for BOD
APHA
5210 B
Chemical Container Type
Bottle
Concentration
pH 7.2
Item
Phosphate Buffer - pH 7.2 for BOD
Chemical Container Material
Plastic
Features
For Biochemical Oxygen Demand (BOD)
REMOVE - Previous PI Node
P
Form
Liquid
Container Type
Bottle
Standards
APHA 5210 B, Traceable to NIST
Quantity
500
Container Material
Plastic
Volume
500 mL
CAS Number
7558-79-4, 7732-18-5
Description
Phosphate Buffer - pH 7.2 for BOD, Concentration pH 7.2, CAS Number 7558-79-4, 7732-18-5, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.