Zoro Homepage

CHEMICAL PHOSPHATE BUFFER SOLUTION PH7

  • Mfr # LC185201

  • Zoro # G903616336


product price: $42.39
/ea

Key Features

Shelf Life
24 mo
Product Type
Phosphate Buffer - pH 7.0 - for Chlorine, Chlorine Dioxide
Chemical Container Size
500 mL
Standards
APHA 4500-Cl D (20th Ed.), 4500-ClO2 C,E, ASTM D12, Traceable to NIST
Concentration
pH 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC185201
Zoro #
G903616336
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
24 mo
Product Type
Phosphate Buffer - pH 7.0 - for Chlorine, Chlorine Dioxide
Item
Phosphate Buffer - pH 7.0 - for Chlorine, Chlorine Dioxide
Standards
APHA 4500-Cl D (20th Ed.), 4500-ClO2 C,E, ASTM D12, Traceable to NIST
Concentration
pH 7
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Container Material
Plastic
APHA
4500-Cl D (20th Ed.), 4500-ClO2 C,E
Chemical Container Type
Bottle
Chemical Grade
Lab
Special Information
For Chlorine, Chlorine Dioxide
Volume
500 mL
Container Type
Bottle
REMOVE - Previous PI Node
P
Container Material
Plastic
Features
For Chlorine, Chlorine Dioxide
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Quantity
500
Form
Liquid

Description

Phosphate Buffer - pH 7.0 - for Chlorine, Chlorine Dioxide, Concentration pH 7, CAS Number 7558-79-4, 7732-18-5, 7778-77-0, APHA 4500-Cl D (20th Ed.), 4500-ClO2 C,E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.