CHEMICAL PHOSPHATE BUFFER SOLUTION PH7
Mfr # LC185202
Zoro # G503616330
product price: $84.39
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 L
Product Type
Phosphate Buffer - pH 7.0 - for Chlorine, Chlorine Dioxide
APHA
4500-Cl D (20th Ed.), 4500-ClO2 C,E
Standards
APHA 4500-Cl D (20th Ed.), 4500-ClO2 C,E, ASTM D12, Traceable to NIST
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC185202
Zoro #
G503616330
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Product Type
Phosphate Buffer - pH 7.0 - for Chlorine, Chlorine Dioxide
APHA
4500-Cl D (20th Ed.), 4500-ClO2 C,E
Standards
APHA 4500-Cl D (20th Ed.), 4500-ClO2 C,E, ASTM D12, Traceable to NIST
Chemical Container Type
Bottle
Special Information
For Chlorine, Chlorine Dioxide
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Phosphate Buffer - pH 7.0 - for Chlorine, Chlorine Dioxide
Chemical Grade
Lab
Concentration
pH 7
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Container Material
Plastic
Quantity
1
Volume
1 L
Container Type
Bottle
Form
Liquid
Features
For Chlorine, Chlorine Dioxide
REMOVE - Previous PI Node
P
Description
Phosphate Buffer - pH 7.0 - for Chlorine, Chlorine Dioxide, Concentration pH 7, CAS Number 7558-79-4, 7732-18-5, 7778-77-0, APHA 4500-Cl D (20th Ed.), 4500-ClO2 C,E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl D (20th Ed.), 4500-ClO2 C,E, ASTM D12, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.