CHEMICAL PHOSPHATE STANDARD 50PPM 125ML
Mfr # LC186007
Zoro # G303616165
product price: $32.79
/eaKey Features
Chemical Formula
KH2PO4
Product Type
Phosphate Standard - as Phosphorus
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7778-77-0
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC186007
Zoro #
G303616165
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Chemical Formula
KH2PO4
Item
Phosphate Standard - as Phosphorus
Product Type
Phosphate Standard - as Phosphorus
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7778-77-0
Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
50 ppm
Chemical Grade
Lab
Form
Liquid
Quantity
125
Container Type
Bottle
Volume
125 mL
Shelf Life
12 mo
Standards
Traceable to NIST
Container Material
Plastic
Application
Standard
REMOVE - Previous PI Node
P
Description
Phosphate Standard - as Phosphorus, Concentration 50 ppm, CAS Number 7732-18-5, 7778-77-0, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.