CHEMICAL PLATINIZING SOLUTION 125ML
Mfr # LC186807
Zoro # G303616202
product price: $1,117.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Size
125 mL
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC186807
Zoro #
G303616202
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Item
Platinizing Solution
Standards
ASTM D1125-95 (2005)
Chemical Grade
Lab
Special Information
For Electrical Conductivity and Resistivity
Description
Platinizing Solution, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D1125-95 (2005), Special Information For Electrical Conductivity and Resistivity
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.