Zoro Homepage

CHEMICAL POTASSIUM ACID PHTHLT ACS 500G

  • Mfr # LC186901

  • Zoro # G903615520


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
36 mo
Chemical Container Type
Bottle
Chemical Formula
HOCOC6H4COOK
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Molecular Weight
204.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC186901
Zoro #
G903615520
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Shelf Life
36 mo
Chemical Container Type
Bottle
Chemical Formula
HOCOC6H4COOK
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Molecular Weight
204.22
Chemical Container Material
Plastic
Chemical Grade
ACS
Item
Potassium Acid Phthalate, ACS
CAS Number
877-24-7

Description

Potassium Acid Phthalate, ACS, CAS Number 877-24-7, Molecular Weight 204.22, Chemical Formula HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 36 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.