Zoro Homepage

CHEMICAL POTASSIUM BIIODATE 0.025N 1L

  • Mfr # LC187302

  • Zoro # G803614944


product price: $56.19
/ea

Key Features

Chemical Container Size
1 L
Standards
ASTM D888-05 A
Shelf Life
24 mo
Calibration Certificate
NIST
APHA
4500 O C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187302
Zoro #
G803614944
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Standards
ASTM D888-05 A
Shelf Life
24 mo
Calibration Certificate
NIST
APHA
4500 O C
Chemical Container Material
Plastic
Chemical Formula
KH(IO3)2
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
Potassium Biiodate, 0.025N (0.0021M)
Concentration
0.025N (0.0021M)
Chemical Grade
Lab
CAS Number
13455-24-8
Chemical Container Type
Bottle

Description

Potassium Biiodate, 0.025N (0.0021M), Concentration 0.025N (0.0021M), CAS Number 13455-24-8, Chemical Formula KH(IO3)2, APHA 4500 O C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D888-05 A

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.