Zoro Homepage

CHEMICAL POTASSIUM BIIODATE 0.1N 500ML

  • Mfr # LC187401

  • Zoro # G203614919


product price: $42.79
/ea

Key Features

Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
0.1N (0.0085M)
Chemical Container Size
500 mL
Chemical Formula
KH(IO3)2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187401
Zoro #
G203614919
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
0.1N (0.0085M)
Chemical Formula
KH(IO3)2
Chemical Container Material
Plastic
Item
Potassium Biiodate, 0.1N (0.0085M)
CAS Number
13455-24-8
Chemical Grade
Lab

Description

Potassium Biiodate, 0.1N (0.0085M), Concentration 0.1N (0.0085M), CAS Number 13455-24-8, Chemical Formula KH(IO3)2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.