Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL POTASSIUM BIIODATE 100G

  • Mfr # LC187259

  • Zoro # G706002510


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 g
CAS Number
13455-24-8
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Molecular Weight
389.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187259
Zoro #
G706002510
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Potassium Biiodate
CAS Number
13455-24-8
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Molecular Weight
389.92
Chemical Grade
ACS
Chemical Formula
KH(IO3)2
Chemical Container Material
Amber Glass

Description

Potassium Biiodate, CAS Number 13455-24-8, Molecular Weight 389.92, Chemical Formula KH(IO3)2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.