Zoro Homepage

CHEMICAL POTASSIUM BROMIDE 10PCT W/V 4L

  • Mfr # LC187824

  • Zoro # G003615024


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Lab
Calibration Certificate
NIST
Concentration
10% w/v
CAS Number
7758-02-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187824
Zoro #
G003615024
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Lab
Calibration Certificate
NIST
Item
Potassium Bromide, 10% w/v
Concentration
10% w/v
CAS Number
7758-02-3
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
KBr

Description

Potassium Bromide, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 7758-02-3, Chemical Formula KBr, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.