CHEMICAL POTASSIUM CHLORIDE 4M 125ML
Mfr # LC140007
Zoro # G106002448
product price: $19.49
/eaKey Features
Chemical Grade
Lab
Product Type
Electrode Filling Solution - Potassium Chloride - Saturated with Silver Chloride
Chemical Container Size
125 mL
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC140007
Zoro #
G106002448
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Chemical Grade
Lab
Item
Electrode Filling Solution - Potassium Chloride - Saturated with Silver Chloride
Product Type
Electrode Filling Solution - Potassium Chloride - Saturated with Silver Chloride
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Material
Plastic
Concentration
4 N (4 M)
Container Material
Plastic
Chemical Formula
KCl
Features
Saturated with AgCl
Quantity
125
REMOVE - Previous PI Node
P
CAS Number
7447-40-7, 7732-18-5, 7783-90-6
Volume
125 mL
Form
Liquid
Standards
Traceable to NIST
Container Type
Bottle
Description
Electrode Filling Solution - Potassium Chloride - Saturated with Silver Chloride, Concentration 4 N (4 M), CAS Number 7447-40-7, 7732-18-5, 7783-90-6, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.