Zoro Homepage

CHEMICAL POTASSIUM CHLORIDE 4M 1L

  • Mfr # LC140002

  • Zoro # G806002526


product price: $51.59
/ea

Key Features

Concentration
4 N (4 M)
Chemical Container Type
Bottle
Product Type
Electrode Filling Solution - Potassium Chloride - Saturated with Silver Chloride
Chemical Grade
Lab
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC140002
Zoro #
G806002526
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Concentration
4 N (4 M)
Chemical Container Type
Bottle
Product Type
Electrode Filling Solution - Potassium Chloride - Saturated with Silver Chloride
Chemical Grade
Lab
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Electrode Filling Solution - Potassium Chloride - Saturated with Silver Chloride
Container Type
Bottle
CAS Number
7447-40-7, 7732-18-5, 7783-90-6
Volume
1 L
Container Material
Plastic
Quantity
1
Standards
Traceable to NIST
REMOVE - Previous PI Node
P
Form
Liquid
Features
Saturated with AgCl
Chemical Formula
KCl

Description

Electrode Filling Solution - Potassium Chloride - Saturated with Silver Chloride, Concentration 4 N (4 M), CAS Number 7447-40-7, 7732-18-5, 7783-90-6, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.