Zoro Homepage

CHEMICAL POTASSIUM CHROMATE ACS 100G

  • Mfr # LC188309

  • Zoro # G803616160


product price: $45.19
/ea

Key Features

Chemical Container Material
Plastic
Chemical Formula
K2CrO4
Shipping Restrictions
Dot - Oxidizing Solid, Toxic, n.o.s. (Potassium Chromate)/UN3087
Chemical Container Type
Bottle
CAS Number
7789-00-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC188309
Zoro #
G803616160
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Chemical Container Material
Plastic
Item
Potassium Chromate
Chemical Formula
K2CrO4
Shipping Restrictions
Dot - Oxidizing Solid, Toxic, n.o.s. (Potassium Chromate)/UN3087
Chemical Container Type
Bottle
CAS Number
7789-00-6
Chemical Grade
ACS
Molecular Weight
194.2
Product Type
Potassium Chromate
Volume
100 g
Concentration
5 % w/v
Container Material
Plastic
Form
Powder
Standards
ACS
Container Type
Bottle
Quantity
100
REMOVE - Previous PI Node
P

Description

Potassium Chromate, Concentration 5 Percent w/v, CAS Number 7789-00-6, Molecular Weight 194.2, Chemical Formula K2CrO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Shipping Restrictions Dot - Oxidizing Solid, Toxic, n.o.s. (Potassium Chromate)/UN3087, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.