Zoro Homepage

CHEMICAL POTASSIUM DICHROMATE 0.025N 1L

  • Mfr # LC189502

  • Zoro # G503615920


product price: $38.19
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
Lab
Standards
ASTM D1252-00 A, Traceable to NIST
Special Information
For COD
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC189502
Zoro #
G503615920
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Chemical Grade
Lab
Standards
ASTM D1252-00 A, Traceable to NIST
Special Information
For COD
Chemical Container Material
Plastic
Concentration
100 %
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Potassium Dichromate
CAS Number
7732-18-5, 7778-50-9
Item
Potassium Dichromate
Shelf Life
12 mo
Chemical Formula
K2Cr2O7
Calibration Certificate
NIST
Volume
1 L
REMOVE - Previous PI Node
P
Features
For Chemical Oxygen Demand (COD)
Application
Titration
Form
Liquid
Quantity
1
Container Type
Bottle
Container Material
Plastic

Description

Potassium Dichromate, Concentration 100 Percent, CAS Number 7732-18-5, 7778-50-9, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D1252-00 A, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.