Zoro Homepage

CHEMICAL POTASSIUM DICHROMATE 0.1N 10L

  • Mfr # LC189806

  • Zoro # G203615022


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Concentration
0.2 N (0.0333 M)
CAS Number
7732-18-5, 7778-50-9
Chemical Formula
K2Cr2O7
Product Type
Potassium Dichromate
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC189806
Zoro #
G203615022
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Concentration
0.2 N (0.0333 M)
CAS Number
7732-18-5, 7778-50-9
Chemical Formula
K2Cr2O7
Product Type
Potassium Dichromate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Item
Potassium Dichromate
Shelf Life
12 mo
Chemical Container Type
Box
Calibration Certificate
NIST
Chemical Grade
Lab
Volume
10 L
REMOVE - Previous PI Node
P
Container Type
Box
Application
Titration
Standards
Traceable to NIST
Quantity
10
Container Material
Plastic
Form
Liquid

Description

Potassium Dichromate, Concentration 0.2 N (0.0333 M), CAS Number 7732-18-5, 7778-50-9, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.