CHEMICAL POTASSIUM DICHROMATE 0.1N 4L
Mfr # LC189804
Zoro # G603615134
product price: $66.89
/eaKey Features
Chemical Grade
Lab
Chemical Container Size
4 L
Concentration
0.25 N (0.0417 M)
Product Type
Potassium Dichromate
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC189804
Zoro #
G603615134
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Grade
Lab
Concentration
0.25 N (0.0417 M)
Product Type
Potassium Dichromate
Chemical Container Type
Bottle
Chemical Formula
K2Cr2O7
CAS Number
7732-18-5, 7778-50-9
Calibration Certificate
NIST
Item
Potassium Dichromate
Chemical Container Material
Plastic
Shelf Life
12 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Form
Liquid
Standards
Traceable to NIST
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
P
Application
Titration
Volume
4 L
Description
Potassium Dichromate, Concentration 0.25 N (0.0417 M), CAS Number 7732-18-5, 7778-50-9, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.