CHEMICAL POTASSIUM DICHROMATE 0.25N 10L
Mfr # LC190106
Zoro # G203616166
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
NIST
Concentration
9 % w/v
Chemical Container Type
Box
Product Type
Potassium Dichromate
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC190106
Zoro #
G203616166
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Calibration Certificate
NIST
Concentration
9 % w/v
Chemical Container Type
Box
Product Type
Potassium Dichromate
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Formula
K2Cr2O7
Item
Potassium Dichromate
Shelf Life
24 mo
CAS Number
7732-18-5, 7778-50-9
Standards
APHA 5220 B, Traceable to NIST
Application
Titration
Container Material
Plastic
Form
Liquid
Volume
10 L
Container Type
Box
Quantity
10
APHA
5220 B
REMOVE - Previous PI Node
P
Description
Potassium Dichromate, Concentration 9 Percent w/v, CAS Number 7732-18-5, 7778-50-9, Chemical Formula K2Cr2O7, APHA 5220 B, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5220 B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.