Zoro Homepage

CHEMICAL POTASSIUM DICHROMATE 0.25N 1L

  • Mfr # LC190102

  • Zoro # G303615137


product price: $46.59
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Formula
K2Cr2O7
Calibration Certificate
NIST
CAS Number
7732-18-5, 7778-50-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC190102
Zoro #
G303615137
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Formula
K2Cr2O7
Calibration Certificate
NIST
CAS Number
7732-18-5, 7778-50-9
Chemical Grade
Lab
Item
Potassium Dichromate
Chemical Container Type
Bottle
Product Type
Potassium Dichromate
Concentration
50%
Chemical Container Material
Plastic
Volume
1 L
APHA
5220 B
Standards
APHA 5220 B, Traceable to NIST
Application
Titration
Form
Liquid
Quantity
1
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
P

Description

Potassium Dichromate, Concentration 50 Percent, CAS Number 7732-18-5, 7778-50-9, Chemical Formula K2Cr2O7, APHA 5220 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5220 B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.