Zoro Homepage

CHEMICAL POTASSIUM DICHROMATE 0.2N 1L

  • Mfr # LC190002

  • Zoro # G603616124


product price: $53.29
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
1 L
Chemical Container Material
Plastic
Concentration
0.1 N (0.1 M)
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC190002
Zoro #
G603616124
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Item
Potassium Dichromate
Chemical Container Material
Plastic
Concentration
0.1 N (0.1 M)
Shelf Life
12 mo
Chemical Grade
Lab
Calibration Certificate
NIST
Product Type
Potassium Dichromate
Chemical Formula
K2Cr2O7
CAS Number
7732-18-5, 7778-50-9
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
1 L
Standards
Traceable to NIST
REMOVE - Previous PI Node
P
Application
Titration
Container Material
Plastic
Container Type
Bottle
Quantity
1
Form
Liquid

Description

Potassium Dichromate, Concentration 0.1 N (0.1 M), CAS Number 7732-18-5, 7778-50-9, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.