Zoro Homepage

CHEMICAL POTASSIUM DICHROMATE 0.2N 4L

  • Mfr # LC190004

  • Zoro # G903615865


product price: $82.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7732-18-5, 7778-50-9
Shelf Life
12 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Product Type
Potassium Dichromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC190004
Zoro #
G903615865
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

CAS Number
7732-18-5, 7778-50-9
Shelf Life
12 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Product Type
Potassium Dichromate
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
K2Cr2O7
Item
Potassium Dichromate
Concentration
10 % w/v
Chemical Container Material
Plastic
Form
Liquid
Container Type
Bottle
Volume
4 L
Standards
Traceable to NIST
Quantity
1
Container Material
Plastic
Application
Titration
REMOVE - Previous PI Node
P

Description

Potassium Dichromate, Concentration 10 Percent w/v, CAS Number 7732-18-5, 7778-50-9, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.