Zoro Homepage

CHEMICAL POTASSIUM DICHROMATE 0.5N 1L

  • Mfr # LC190202

  • Zoro # G803616191


product price: $51.99
/ea

Key Features

Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
K2Cr2O7
Shelf Life
24 mo
Product Type
Potassium Dichromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC190202
Zoro #
G803616191
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
K2Cr2O7
Shelf Life
24 mo
Product Type
Potassium Dichromate
Standards
TAPPI 203 cm-99, T235 cm-00, Traceable to NIST
Chemical Container Type
Bottle
Chemical Grade
Lab
Special Information
TAPPI 203 cm-99, T235 cm-00
Item
Potassium Dichromate
Concentration
0.2 N (0.0333 M)
CAS Number
7732-18-5, 7778-50-9
Chemical Container Material
Plastic
REMOVE - Previous PI Node
P
Application
Titration
Volume
1 L
Container Type
Bottle
Features
TAPPI 203 cm-99, T235 cm-00
Container Material
Plastic
Quantity
1
Form
Liquid

Description

Potassium Dichromate, Concentration 0.2 N (0.0333 M), CAS Number 7732-18-5, 7778-50-9, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI 203 cm-99, T235 cm-00, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.