Zoro Homepage

CHEMICAL POTASSIUM IODATE 0.00564N 1L

  • Mfr # LC196002

  • Zoro # G503615111


product price: $60.49
/ea

Key Features

Chemical Container Size
1 L
Product Type
Potassium Iodate
Calibration Certificate
NIST
Chemical Container Material
Plastic
APHA
4500-Cl C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC196002
Zoro #
G503615111
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Product Type
Potassium Iodate
Calibration Certificate
NIST
Chemical Container Material
Plastic
APHA
4500-Cl C
Chemical Formula
KIO3
CAS Number
7732-18-5, 7758-5-6
Special Information
For Chlorine
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Potassium Iodate
Concentration
0.00564 N (0.00094 M)
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
REMOVE - Previous PI Node
P
Volume
1 L
Container Material
Plastic
Features
For Chlorine
Container Type
Bottle
Standards
APHA 4500-Cl C, Traceable to NIST
Form
Liquid
Quantity
1
Application
Titration

Description

Potassium Iodate, Concentration 0.00564 N (0.00094 M), CAS Number 7732-18-5, 7758-5-6, Chemical Formula KIO3, APHA 4500-Cl C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl C, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.