CHEMICAL POTASSIUM IODATE 0.1N 1L
Mfr # LC196302
Zoro # G305920802
product price: $43.29
/eaKey Features
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Concentration
0.1 N (0.0167 M)
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC196302
Zoro #
G305920802
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Potassium Iodate
Chemical Container Material
Plastic
Concentration
0.1 N (0.0167 M)
Chemical Container Type
Bottle
Chemical Formula
KIO3
Shelf Life
24 mo
CAS Number
7732-18-5, 7758-5-6
Chemical Grade
Lab
Product Type
Potassium Iodate
Standards
Traceable to NIST
Application
Titration
Container Type
Bottle
Form
Liquid
REMOVE - Previous PI Node
P
Volume
1 L
Container Material
Plastic
Quantity
1
Description
Potassium Iodate, Concentration 0.1 N (0.0167 M), CAS Number 7732-18-5, 7758-5-6, Chemical Formula KIO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.