Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL POTASSIUM IODATE 0.1N 4L

  • Mfr # LC196304

  • Zoro # G503615869


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Potassium Iodate
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.1 N (0.0167 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC196304
Zoro #
G503615869
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Potassium Iodate
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Potassium Iodate
Concentration
0.1 N (0.0167 M)
Chemical Grade
Lab
Chemical Formula
KIO3
Shelf Life
24 mo
Calibration Certificate
NIST
CAS Number
7732-18-5, 7758-5-6
REMOVE - Previous PI Node
P
Container Type
Bottle
Container Material
Plastic
Application
Titration
Volume
4 L
Form
Liquid
Standards
Traceable to NIST
Quantity
1

Description

Potassium Iodate, Concentration 0.1 N (0.0167 M), CAS Number 7732-18-5, 7758-5-6, Chemical Formula KIO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.