Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC200981
Zoro #
G203615435
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Chemical Grade
ACS
Shipping Restrictions
Dot - Corrosive Solid, Acidic, Inorganic, n.o.s. (Potassium Pyrosulfate)/UN3260
Standards
TAPPI T627 om-02, T618 cm-01
Chemical Container Type
Bottle
Special Information
TAPPI T627 om-02, T618 cm-01
CAS Number
7790-62-7
Chemical Container Material
Amber Glass
Product Type
Potassium Pyrosulfate
Item
Potassium Pyrosulfate
Quantity
500
Volume
500 g
Container Type
Bottle
Features
TAPPI T627 om-02, T618 cm-01
REMOVE - Previous PI Node
P
Container Material
Amber Glass
Form
Powder
Description
Potassium Pyrosulfate, CAS Number 7790-62-7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Dot - Corrosive Solid, Acidic, Inorganic, n.o.s. (Potassium Pyrosulfate)/UN3260, Standards TAPPI T627 om-02, T618 cm-01, Special Information TAPPI T627 om-02, T618 cm-01
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.