Zoro Homepage

Chemical Potassuim Iodide, 0.5pct 500mL

  • Mfr # LC197001

  • Zoro # G603615097


product price: $41.99
/ea

Key Features

APHA
4500-Cl F,G, 4500-ClO2 D (20th Ed.)
Concentration
0.5 % w/v
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC197001
Zoro #
G603615097
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

APHA
4500-Cl F,G, 4500-ClO2 D (20th Ed.)
Concentration
0.5 % w/v
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
12 mo
Chemical Formula
KI
Chemical Container Type
Bottle
CAS Number
7681-11-0, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Potassium Iodide
Product Type
Potassium Iodide
Calibration Certificate
NIST
Special Information
For Chlorine, Chlorine Dioxide
Quantity
500
Container Type
Bottle
Volume
500 mL
Form
Liquid
Container Material
Plastic
Features
For Chlorine, Chlorine Dioxide
REMOVE - Previous PI Node
C
Standards
APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Traceable to NIST

Description

Potassium Iodide, Concentration 0.5 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.