CHEMICAL PYRDN-BRBTRC ACID 1L
Mfr # LC221902
Zoro # G303615564
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 L
Shelf Life
2 mo
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC221902
Zoro #
G303615564
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shelf Life
2 mo
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Product Type
Pyridine-Barbituric Acid Reagent
Special Information
Cyanide
APHA
4500-CN E,H,I,K
Item
Pyridine-Barbituric Acid Reagent
Standards
APHA 4500-CN¿ E, H, I, K
CAS Number
110-86-1, 67-52-7, 7732-18-5
Features
For Cyanide
REMOVE - Previous PI Node
P
Volume
1 L
Container Material
Amber Glass
Quantity
1
Form
Liquid
Container Type
Bottle
Description
Pyridine-Barbituric Acid Reagent, CAS Number 110-86-1, 67-52-7, 7732-18-5, APHA 4500-CN E,H,I,K, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Reagent, Shelf Life 2 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards APHA 4500-CN� E, H, I, K, Special Information Cyanide
Restrictions
WARNING:
This product can expose you to chemicals including Pyridine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.