Zoro Homepage

CHEMICAL REAGENT ALCHL 50PCT V/V 4L

  • Mfr # LC222204

  • Zoro # G305922769


product price: $66.99
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
4 L
Shelf Life
24 mo
Product Type
Reagent Alcohol
Chemical Formula
CH3CH2OH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC222204
Zoro #
G305922769
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Type
Bottle
Shelf Life
24 mo
Product Type
Reagent Alcohol
Item
Reagent Alcohol
Chemical Formula
CH3CH2OH
Chemical Grade
Lab
CAS Number
64-17-5, 67-63-0, 7732-18-5
Concentration
50 % v/v
Shipping Restrictions
Dot - Alcohols, n.o.s. (Ethanol)/UN1987
Chemical Container Material
Plastic
REMOVE - Previous PI Node
R
Standards
ACS
Special Information
Laboratory and Manufacturing use Only
Volume
4 L
Container Type
Bottle
Container Material
Plastic
Form
Liquid
Quantity
1

Description

Reagent Alcohol, Concentration 50 Percent v/v, CAS Number 64-17-5, 67-63-0, 7732-18-5, Chemical Formula CH3CH2OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Alcohol, Reagent, Shelf Life 24 mo, Shipping Restrictions Dot - Alcohols, n.o.s. (Ethanol)/UN1987, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.