Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL REAGENT ALCHL 50PCT V/V 500

  • Mfr # LC222201

  • Zoro # G106002509


product price: $31.99
/ea

Key Features

Chemical Grade
Lab
Shipping Restrictions
Dot - Alcohols, n.o.s. (Ethanol)/UN1987
CAS Number
64-17-5, 67-63-0, 7732-18-5
Chemical Formula
CH3CH2OH
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC222201
Zoro #
G106002509
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Shipping Restrictions
Dot - Alcohols, n.o.s. (Ethanol)/UN1987
CAS Number
64-17-5, 67-63-0, 7732-18-5
Chemical Formula
CH3CH2OH
Product Type
Reagent Alcohol
Shelf Life
24 mo
Chemical Container Material
Plastic
Concentration
50 % v/v
Chemical Container Type
Bottle
Item
Reagent Alcohol
Quantity
500
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
R
Volume
500 mL
Container Material
Plastic

Description

Reagent Alcohol, Concentration 50 Percent v/v, CAS Number 64-17-5, 67-63-0, 7732-18-5, Chemical Formula CH3CH2OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Reagent, Shelf Life 24 mo, Shipping Restrictions Dot - Alcohols, n.o.s. (Ethanol)/UN1987

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.