CHEMICAL REAGENT ALCHL 70PCT V/V 4L
Mfr # LC222104
Zoro # G505920824
product price: $56.59
/eaKey Features
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Size
4 L
Chemical Formula
CH3CH2OH
Product Type
Reagent Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC222104
Zoro #
G505920824
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Formula
CH3CH2OH
Product Type
Reagent Alcohol
Item
Reagent Alcohol
Shipping Restrictions
Dot - Alcohols, n.o.s. (Ethanol)/UN1987
Chemical Container Type
Bottle
Concentration
70 % v/v
CAS Number
64-17-5, 67-63-0, 7732-18-5
Chemical Container Material
Plastic
Container Material
Plastic
Volume
4 L
Special Information
Laboratory and Manufacturing use Only
Form
Liquid
Standards
ACS
REMOVE - Previous PI Node
R
Quantity
1
Container Type
Bottle
Description
Reagent Alcohol, Concentration 70 Percent v/v, CAS Number 64-17-5, 67-63-0, 7732-18-5, Chemical Formula CH3CH2OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Alcohol, Reagent, Shelf Life 24 mo, Shipping Restrictions Dot - Alcohols, n.o.s. (Ethanol)/UN1987, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.