Zoro Homepage

CHEMICAL REAGENT ALCOHOL 1L

  • Mfr # LC222002

  • Zoro # G903615063


product price: $45.39
/ea

Key Features

Chemical Container Size
1 L
Shipping Restrictions
Dot - Alcohols, n.o.s. (Ethanol)/UN1987
Chemical Container Material
Plastic
CAS Number
64-17-5, 67-56-1, 67-63-0
Molecular Weight
46.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC222002
Zoro #
G903615063
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
Dot - Alcohols, n.o.s. (Ethanol)/UN1987
Chemical Container Material
Plastic
CAS Number
64-17-5, 67-56-1, 67-63-0
Molecular Weight
46.07
Item
Reagent Alcohol
Chemical Grade
Lab
Concentration
50% v/v
Chemical Formula
CH3CH2OH
Product Type
Reagent Alcohol
Chemical Container Type
Bottle
REMOVE - Previous PI Node
R
Container Material
Plastic
Form
Liquid
Volume
1 L
Special Information
Laboratory and Manufacturing use Only
Container Type
Bottle
Quantity
1

Description

Reagent Alcohol, CAS Number 64-17-5, 67-56-1, 67-63-0, Molecular Weight 46.07, Chemical Formula CH3CH2OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Reagent, Shipping Restrictions Dot - Alcohols, n.o.s. (Ethanol)/UN1987, Special Information Laboratory and Manufacturing use Only

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.