CHEMICAL REAGENT ALCOHOL 20L
Mfr # LC222005
Zoro # G803615569
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Dot - Alcohols, n.o.s. (Ethanol)/UN1987
CAS Number
64-17-5, 67-56-1, 67-63-0
Molecular Weight
46.07
Chemical Container Size
20 L
Chemical Container Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC222005
Zoro #
G803615569
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Shipping Restrictions
Dot - Alcohols, n.o.s. (Ethanol)/UN1987
CAS Number
64-17-5, 67-56-1, 67-63-0
Molecular Weight
46.07
Chemical Container Type
Box
Concentration
100 %
Product Type
Reagent Alcohol
Item
Reagent Alcohol
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Formula
CH3CH2OH
Form
Liquid
REMOVE - Previous PI Node
R
Container Material
Plastic
Quantity
20
Container Type
Box
Volume
20 L
Special Information
Laboratory and Manufacturing use Only
Description
Reagent Alcohol, Concentration 100 Percent, CAS Number 64-17-5, 67-56-1, 67-63-0, Molecular Weight 46.07, Chemical Formula CH3CH2OH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Reagent, Shipping Restrictions Dot - Alcohols, n.o.s. (Ethanol)/UN1987, Special Information Laboratory and Manufacturing use Only
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.