Zoro Homepage

CHEMICAL REAGENT ALCOHOL 4 LITER

  • Mfr # LC222004

  • Zoro # G103616594


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Concentration
50 % v/v
Chemical Formula
CH3CH2OH
Chemical Container Type
Bottle
Product Type
Reagent Alcohol
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC222004
Zoro #
G103616594
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Reagent Alcohol
Concentration
50 % v/v
Chemical Formula
CH3CH2OH
Chemical Container Type
Bottle
Product Type
Reagent Alcohol
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
64-17-5, 67-56-1, 67-63-0
Shipping Restrictions
Dot - Alcohols, n.o.s. (Ethanol)/UN1987
Molecular Weight
46.07
Container Type
Bottle
Quantity
1
Volume
4 L
Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
R

Description

Reagent Alcohol, Concentration 50 Percent v/v, CAS Number 64-17-5, 67-56-1, 67-63-0, Molecular Weight 46.07, Chemical Formula CH3CH2OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Alcohol, Reagent, Shipping Restrictions Dot - Alcohols, n.o.s. (Ethanol)/UN1987

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.