CHEMICAL REAGENT ALCOHOL 500 ML
Mfr # LC222001
Zoro # G205380102
product price: $29.29
/eaKey Features
Concentration
50 % v/v
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Alcohols, n.o.s. (Ethanol)/UN1987
Chemical Formula
CH3CH2OH
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC222001
Zoro #
G205380102
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
50 % v/v
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Alcohols, n.o.s. (Ethanol)/UN1987
Chemical Formula
CH3CH2OH
Chemical Grade
Lab
Chemical Container Type
Bottle
Item
Reagent Alcohol
Product Type
Reagent Alcohol
CAS Number
64-17-5, 67-56-1, 67-63-0
Molecular Weight
46.07
Container Material
Plastic
Special Information
Laboratory and Manufacturing use Only
Standards
ACS
REMOVE - Previous PI Node
R
Form
Liquid
Container Type
Bottle
Volume
500 mL
Quantity
500
Description
Reagent Alcohol, Concentration 50 Percent v/v, CAS Number 64-17-5, 67-56-1, 67-63-0, Molecular Weight 46.07, Chemical Formula CH3CH2OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Reagent, Shipping Restrictions Dot - Alcohols, n.o.s. (Ethanol)/UN1987, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.