CHEMICAL SAFRANIN 1PCT ALC 500ML
Mfr # LC223601
Zoro # G003615451
product price: $37.39
/eaKey Features
Concentration
1% w/v
Chemical Container Material
Plastic
Chemical Grade
Lab
Shipping Restrictions
DOT - ETHANOL SOLUTION/UN1170
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC223601
Zoro #
G003615451
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
1% w/v
Chemical Container Material
Plastic
Chemical Grade
Lab
Shipping Restrictions
DOT - ETHANOL SOLUTION/UN1170
Item
Safranin, 1 w/v Alcoholic
Chemical Container Type
Bottle
Shelf Life
24 mo
Description
Safranin, 1 w/v Alcoholic, Concentration 1 Percent w/v, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.