CHEMICAL SAFRANIN 1PCT AQ 125ML
Mfr # LC223507
Zoro # G103615054
product price: $17.59
/eaKey Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
125 mL
Chemical Container Material
Plastic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC223507
Zoro #
G103615054
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
CAS Number
477-73-6
Chemical Grade
Lab
Item
Safranin, 1 w/v Aqueous
Chemical Formula
C20H19ClN4
Concentration
1% w/v
Description
Safranin, 1 w/v Aqueous, Concentration 1 Percent w/v, CAS Number 477-73-6, Chemical Formula C20H19ClN4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.