Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL SAFRANIN 1PCT AQ 500ML

  • Mfr # LC223501

  • Zoro # G703615874


product price: $30.79
/ea

Key Features

Chemical Container Size
500 mL
Chemical Formula
C20H19ClN4
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Concentration
1% w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC223501
Zoro #
G703615874
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Formula
C20H19ClN4
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Concentration
1% w/v
Item
Safranin, 1 w/v Aqueous
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
477-73-6
Chemical Grade
Lab

Description

Safranin, 1 w/v Aqueous, Concentration 1 Percent w/v, CAS Number 477-73-6, Chemical Formula C20H19ClN4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.