CHEMICAL SAFRANIN O 25G
Mfr # LC223408
Zoro # G903616312
product price: $90.89
/ea
Free Shipping & Returns
Key Features
CAS Number
477-73-6
Chemical Formula
C20H19ClN4
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Product Type
Safranin O
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC223408
Zoro #
G903616312
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 g
Details
CAS Number
477-73-6
Chemical Formula
C20H19ClN4
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Product Type
Safranin O
Molecular Weight
350.85
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Safranin O
Chemical Grade
Lab
Calibration Certificate
NIST
REMOVE - Previous PI Node
S
Volume
25 g
Container Material
Amber Glass
Form
Powder
Quantity
25
Container Type
Bottle
Description
Safranin O, CAS Number 477-73-6, Molecular Weight 350.85, Chemical Formula C20H19ClN4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.