Zoro Homepage

CHEMICAL SILICA STANDARD 1000PPM 500ML

  • Mfr # LC223901

  • Zoro # G603616179


product price: $58.39
/ea

Key Features

Product Type
Silica Standard
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Special Information
1ml = 1mg SiO2
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC223901
Zoro #
G603616179
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Product Type
Silica Standard
Chemical Container Type
Bottle
Special Information
1ml = 1mg SiO2
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
Item
Silica Standard
Chemical Container Material
Plastic
CAS Number
13517-24-3, 7732-18-5
Chemical Formula
Na2SiO3;9H2O
Concentration
1000 ppm
Calibration Certificate
NIST
Container Material
Plastic
Volume
500 mL
Application
Standard
Standards
Traceable to NIST
Form
Liquid
Quantity
500
Features
1 mL = 1 mg SiO2
Container Type
Bottle
REMOVE - Previous PI Node
S

Description

Silica Standard, Concentration 1000 ppm, CAS Number 13517-24-3, 7732-18-5, Chemical Formula Na2SiO3;9H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.