Zoro Homepage

CHEMICAL SILVER NITRATE 0.0141N 10L

  • Mfr # LC226006

  • Zoro # G203615954


product price: $223.99
/ea
Free Shipping & Returns

Key Features

APHA
4500-Cl B,D
Chemical Container Type
Box
Chemical Container Size
10 L
Chemical Formula
AgNO3
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC226006
Zoro #
G203615954
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

APHA
4500-Cl B,D
Chemical Container Type
Box
Chemical Formula
AgNO3
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Silver Nitrate
Chemical Container Material
Plastic
Product Type
Silver Nitrate
Shelf Life
24 mo
Concentration
0.0141 N (0.0141 M)
Calibration Certificate
NIST
Special Information
For Chloride, 1mL = 0.5mg Cl-
CAS Number
7732-18-5, 7761-88-8
Chemical Grade
Lab
Application
Titration
REMOVE - Previous PI Node
S
Form
Liquid
Quantity
10
Standards
APHA 4500-Cl¿ B, D, Traceable to NIST
Container Type
Box
Container Material
Plastic
Volume
10 L
Features
For Chloride, 1mL = 0.5mg Cl-

Description

Silver Nitrate, Concentration 0.0141 N (0.0141 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, APHA 4500-Cl B,D, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl� B, D, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.