CHEMICAL SILVER NITRATE 0.0171N 4L
Mfr # LC226204
Zoro # G903614936
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
7761-88-8
Chemical Formula
AgNO3
Calibration Certificate
NIST
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC226204
Zoro #
G903614936
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Shelf Life
24 mo
CAS Number
7761-88-8
Chemical Formula
AgNO3
Calibration Certificate
NIST
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Silver Nitrate
Product Type
Silver Nitrate
Special Information
1mL = 1mg NaCl
Chemical Container Material
Amber Glass
Concentration
0.0171 N (0.0171 M)
Chemical Container Type
Bottle
Container Type
Bottle
Features
1mL = 1mg NaCl
Container Material
Plastic
Application
Titration
REMOVE - Previous PI Node
S
Volume
4 L
Standards
ACS, Traceable to NIST
Form
Liquid
Quantity
1
Description
Silver Nitrate, Concentration 0.0171 N (0.0171 M), CAS Number 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.