Zoro Homepage

CHEMICAL SILVER NITRATE 0.0192N 1L

  • Mfr # LC226302

  • Zoro # G306002453


product price: $62.59
/ea

Key Features

Chemical Grade
Lab
Calibration Certificate
NIST
Special Information
For Cyanide, 1mL = 1mg CN-
Chemical Formula
AgNO3
Product Type
Silver Nitrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC226302
Zoro #
G306002453
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
Lab
Calibration Certificate
NIST
Special Information
For Cyanide, 1mL = 1mg CN-
Chemical Formula
AgNO3
Item
Silver Nitrate
Product Type
Silver Nitrate
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Concentration
0.0192 N (0.0192 M)
CAS Number
7732-18-5, 7761-88-8
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-CN D
Container Material
Amber Glass
Volume
1 L
Standards
APHA 4500-CN¿ D, Traceable to NIST
Application
Titration
Form
Liquid
REMOVE - Previous PI Node
S
Features
1 mL = 1 mg CN-, For Cyanide
Container Type
Bottle
Quantity
1

Description

Silver Nitrate, Concentration 0.0192 N (0.0192 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, APHA 4500-CN D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-CN� D, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.